Oil/Air Separator, 4-31/32 x 7-25/32 in.
Mfr # OAS99001
Zoro # G5748172
product price: $271.02
/ea
Free Shipping & Returns
Key Features
Filter Design
Radial Seal
Length
7 25/32 in
Outside Dia.
4 15/16 in, 4 31/32 in
Includes
(2) Grommets, Foam Wrap
Element Only - Automotive Filters
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS99001
Zoro #
G5748172
UPC #
791440072169
Country of Origin
United States
Dimensions
Length
7 25/32 in
Outside Dia.
4 15/16 in, 4 31/32 in
Height
7 25/32 in
Width
4 15/16 in, 4 31/32 in
Inside Diameter - Bottom
1 3/32 in
Outside Diameter - Bottom
4 31/32 in
Overall Height
7 25/32 in
Details
Filter Design
Radial Seal
Includes
(2) Grommets, Foam Wrap
Item
Automotive Air Filter
Element Only - Automotive Filters
No
Air Filter Design
Round
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Description/Special Features
Oil/Air Separator
Type
Element
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Shape
Round
Use Location
Engine
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Baldwin Interchange
OAS99001
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 25/32 in, Width 4 15/16 in, 4 31/32 in, Length 7 25/32 in, Outside Dia. 4 15/16 in, 4 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.