Zoro Homepage

Oil/Air Separator, 5-1/2 x 7-3/32 in.

  • Mfr # OAS99029

  • Zoro # G6136785


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Height
7 3/32 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS99029
Zoro #
G6136785
UPC #
791440072442
Country of Origin
United States

Dimensions

Height
7 3/32 in
Width
5 1/2 in
Length
7 3/32 in
Outside Dia.
5 1/2 in
Outside Diameter - Bottom
5 1/2 in
Overall Height
7 3/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Spin-On
Element Only - Automotive Filters
No
Description/Special Features
Oil/Air Separator
Includes
Integral Gasket, Integral Post Seal
Item
Air Filter
Filter Design
Spin-On
Type
Spin-on
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Shape
Round
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Use Location
Engine
Product Type
Oil/Air Separator Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Baldwin Interchange
OAS99029

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 7 3/32 in, Width 5 1/2 in, Length 7 3/32 in, Outside Dia. 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.