Oil/Air Separator, 5-5/16 x 11-7/8 in.
Mfr # OAS99017
Zoro # G5523542
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Length
11 7/8 in
Outside Dia.
5 5/16 in
Includes
(2) Gaskets
Width
5 5/16 in
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS99017
Zoro #
G5523542
UPC #
791440072329
Country of Origin
United States
Dimensions
Length
11 7/8 in
Outside Dia.
5 5/16 in
Width
5 5/16 in
Height
11 7/8 in
Outside Diameter
5 5/16 in
Overall Length
11 7/8 in
Overall Height
11 7/8 in
Overall Width
5 5/16 in
Details
Includes
(2) Gaskets
Item
Oil FIlter Element
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Element Only - Automotive Filters
No
Air Filter Design
Round
Description/Special Features
Oil/Air Separator
Type
Element
Features
Oil/Air Separator
Product Type
Engine Air Filter
Baldwin Interchange
OAS99017
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 7/8 in, Width 5 5/16 in, Length 11 7/8 in, Outside Dia. 5 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.