Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil/Air Separator, 6-13/16

  • Mfr # OAS98002

  • Zoro # G000892718


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Length
6 13/16 in
Outside Dia.
6 23/32 in
Includes
(2) Gaskets
Description/Special Features
Oil/Air Separator Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS98002
Zoro #
G000892718
UPC #
00791440098367
Country of Origin
United States

Dimensions

Length
6 13/16 in
Outside Dia.
6 23/32 in
Overall Height
6 13/16 in
Inside Diameter - Bottom
3 3/8 in
Outside Diameter
6 23/32 in
Outside Diameter - Bottom
7 7/8 in
Flange Diameter
7 7/8 in

Details

Filter Design
Radial Seal
Includes
(2) Gaskets
Item
Air and Oil Separator
Description/Special Features
Oil/Air Separator Element
Air Filter Type - Automotive
Air Separator Element
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only
Shape
Round
Features
Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Compatible Vehicle Make
Sullair
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
LS10-25L, LS10-30L, LS10B-25ACAC
Use Location
Engine
Compatible Manufacturer Part Number
LS10-25L, LS10-30L, LS10B-25ACAC
Compatible Manufacturer Model Number
LS10-25L, LS10-30L, LS10B-25ACAC
Compatible with Manufacturer Model No.
LS10-25L, LS10-30L, LS10B-25ACAC
Compatible with Mfr. Model No.
LS10-25L, LS10-30L, LS10B-25ACAC
For Use with Mfr Model Number
LS10-25L, LS10-30L, LS10B-25ACAC
For Use With Mfr. Model Number
LS10-25L, LS10-30L, LS10B-25ACAC
Baldwin Interchange
OAS98002
Compatible Pump Manufacturer Part Number
LS10-25L, LS10-30L, LS10B-25ACAC
Compatible Mfr. Model Number
LS10-25L, LS10-30L, LS10B-25ACAC

Description

Air and Oil Separator, Air Filter Type - Automotive Air Separator Element, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Length 6 13/16 in, Outside Dia. 6 23/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.