Oil/Air Separator, 6-17/32 x 9-1/32 in.
Mfr # OAS99020
Zoro # G5521896
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Length
9 1/32 in
Outside Dia.
6 17/32 in
Includes
(2) Gaskets
Description/Special Features
Oil/Air Separator
Air Filter Design
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS99020
Zoro #
G5521896
UPC #
791440072350
Country of Origin
United States
Dimensions
Length
9 1/32 in
Outside Dia.
6 17/32 in
Height
9 1/32 in
Width
6 17/32 in
Outside Diameter
6 17/32 in
Overall Width
6 17/32 in
Overall Height
9 1/32 in
Overall Length
9 1/32 in
Details
Includes
(2) Gaskets
Item
Oil FIlter Element
Description/Special Features
Oil/Air Separator
Air Filter Design
Round
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Type
Element
Features
Oil/Air Separator
Product Type
Engine Air Filter
Baldwin Interchange
OAS99020
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/32 in, Width 6 17/32 in, Length 9 1/32 in, Outside Dia. 6 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.