Zoro Homepage

Oil/Fuel Filter, 6 x 2-7/8 x 6 In

  • Mfr # P177

  • Zoro # G2350787


product price: $13.79
/ea

Key Features

Filter Design
Cartridge
Length
6 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P177
Zoro #
G2350787
UPC #
791440002210
Country of Origin
United States

Dimensions

Length
6 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
6 in
Inside Dia.
1 5/16 in
Overall Length
6 in
Outside Diameter
2 7/8 in
Inside Diameter
1 5/16 in
Overall Width
2 7/8 in
Overall Height
6 in

Details

Filter Design
Cartridge
Item
Oil FIlter Element
Description/Special Features
Full-Flow Lube or Fuel Element
Micron Rating
45 micron
Includes
G161, G170 Included, Additional Included, (2) End Seals Attached
Type
Element/Full-Flow
Product Type
Oil Filter
Absolute Filter Rating
45 micron
Baldwin Interchange
P177

Description

Oil Filter, Filter Design Cartridge, Full-Flow Lube or Fuel Element, Micron Rating 45 micron, Height 6 in, Length 6 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes G161, G170 Included, Additional Included, (2) End Seals Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.