Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In

  • Mfr # B236

  • Zoro # G0519696


product price: $16.59
/ea

Key Features

Filter Design
Spin-On
For Use With
Atlas Copco Compressors, Bomag, Case, Caterpillar, Demag, Deutz, Drott, Fendt, John Deere, Liebherr Equipment, Deutz Engines
Length
8 1/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B236
Zoro #
G0519696
UPC #
791440002975
Country of Origin
United States

Dimensions

Length
8 1/8 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Thread Size - Automotive Filters
1"
Height
8-1/8"
Thread Size
1-12
Overall Height
8 1/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
Atlas Copco Compressors, Bomag, Case, Caterpillar, Demag, Deutz, Drott, Fendt, John Deere, Liebherr Equipment, Deutz Engines
Description/Special Features
Full-Flow Lube or Hydraulic Spin-on
Fluid Type - Automotive Filters
Oil/Hydraulic
Micron Rating
18 micron
Item
Hydraulic/Oil Filter
Includes
30 psid Bypass Valve, Anti-Drainback Valve
Product Type
Oil Filter
Flow Type
Full Flow
Nominal Filter Rating
23 micron
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
45 micron
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Bomag, Case IH, Demag, Drott, Fendt, John Deere, Liebherr
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose
Fleetguard
LF797
Baldwin Interchange
B236

Description

Hydraulic/Oil Filter, Filter Design Spin-On, Full-Flow Lube or Hydraulic Spin-on, Micron Rating 18 micron, Height 8-1/8 In., Length 8 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Atlas Copco Compressors, Bomag, Case, Caterpillar, Demag, Deutz, Drott, Fendt, John Deere, Liebherr Equipment, Deutz Engines, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.