Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Air Element, 12-11/16 x 24-1/32 in.

  • Mfr # PA2456XP

  • Zoro # G5967211


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
24 1/32 in
Width
12 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2456XP
Zoro #
G5967211
UPC #
791440091375
Country of Origin
United States

Dimensions

Height
24 1/32 in
Width
12 11/16 in
Length
24 1/32 in
Outside Dia.
12 11/16 in
Outside Diameter
12 11/16 in
Inside Diameter
29/32 in
Flange Diameter
18 5/16 in
Inside Diameter - Bottom
8 3/8 in
Overall Height
24 1/32 in
Outside Diameter - Bottom
12 25/32 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets, Furnished Gasket
Item
Air Filter
Description/Special Features
Extreme Performance Nano Outer Air Element
Filter Design
Axial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Shape
Round
Compatible Vehicle Make
CMI, Grove, Insley, Michigan, Morbark
Use Location
Engine
Media Material
Cellulose, Paper
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
PA2364, PA2454
Standards
ISO 9001:2015
Compatible Manufacturer Part Number
PA2364, PA2454
Compatible Manufacturer Model Number
PA2364, PA2454
Compatible with Manufacturer Model No.
PA2364, PA2454
Compatible with Mfr. Model No.
PA2364, PA2454
For Use with Mfr Model Number
PA2364, PA2454
For Use With Mfr. Model Number
PA2364, PA2454
Baldwin Interchange
PA2456XP
Compatible Pump Manufacturer Part Number
PA2364, PA2454
Compatible Mfr. Model Number
PA2364, PA2454

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/32 in, Width 12 11/16 in, Length 24 1/32 in, Outside Dia. 12 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.