Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Air Filter, 7-15/16 x 13-3/8 in.

  • Mfr # PA2401

  • Zoro # G5482285


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
13 3/8 in
Width
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2401
Zoro #
G5482285
UPC #
791440018488
Country of Origin
United States

Dimensions

Height
13 3/8 in
Width
7 15/16 in
Length
13 3/8 in
Outside Dia.
7 15/16 in
Overall Length
13 3/8 in
Outside Diameter
7 15/16 in
Overall Height
13 3/8 in
Overall Width
7 15/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Outer Air Filter Element
Includes
(2) Attached Gaskets, G103-N Gasket Included
Item
Air Filter
Type
Element
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2401

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 7 15/16 in, Length 13 3/8 in, Outside Dia. 7 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.