Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Air Filter, 9-1/8 x 18-1/2 in.

  • Mfr # LL2688

  • Zoro # G3329006


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL2688
Zoro #
G3329006
UPC #
791440021747
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
9 1/8 in
Length
18 1/2 in
Outside Dia.
9 1/8 in
Overall Length
18 1/2 in
Overall Height
18 1/2 in
Overall Width
9 1/8 in
Outside Diameter
9 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Long Life Outer Air Filter Element
Includes
Attached Gasket, Gasket
Type
Element
Features
Long Life Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
LL2688

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 9 1/8 in, Length 18 1/2 in, Outside Dia. 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.