Panel Air Filter, 1-5/8" H
Mfr # PA10072
Zoro # G3783847
product price: $22.59
/eaKey Features
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 5/8 in
Width
7 29/32 in
Length
11 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10072
Zoro #
G3783847
UPC #
791440109063
Country of Origin
Korea, Republic of
Dimensions
Height
1 5/8 in
Width
7 29/32 in
Length
11 15/16 in
Overall Length
11 15/16 in
Overall Height
1 5/8 in
Overall Width
7 29/32 in
Details
Air Filter Design
Panel
Element Only - Automotive Filters
No
Filter Design
Element Only
Item
Air Filter
Includes
Attached Gasket
For Use With
Acura RDX
Description/Special Features
Panel Air Element
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10072
Description
Automotive Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 7 29/32 in, Length 11 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.