Zoro Homepage

Panel Air Filter, 2-5/16" H

  • Mfr # PA10057

  • Zoro # G712354221


product price: $16.15
/ea

Key Features

Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 5/16 in
Width
5 5/8 in
Length
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10057
Zoro #
G712354221
UPC #
791440107885
Country of Origin
Unknown

Dimensions

Height
2 5/16 in
Width
5 5/8 in
Length
9 11/16 in

Details

Air Filter Design
Panel
Element Only - Automotive Filters
No
Filter Design
Element Only
Features
Panel Air Element
For Use With
Honda Civic, CR-V
Includes
Attached Gasket
Item
Automotive Air Filter
Product Type
Engine Air Filter

Description

Air Filter,Panel Air Element,2-5/16" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.