Zoro Homepage

Paper Insert, 15 5/32 In L

  • Mfr # BC7186 KIT

  • Zoro # G1091422


product price: $20.49
/ea

Key Features

Height
2 1/2 in
Includes
(2) O-Rings
Length
15 5/32 in
Material
Paper
Overall Length
15 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7186 KIT
Zoro #
G1091422
UPC #
791440061613
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
15 5/32 in
Overall Length
15 5/32 in
Overall Height
2 1/2 in

Details

Item
Paper Insert
Includes
(2) O-Rings
Material
Paper
Compatible with Manufacturer Model Number
36, 60, 66, 76, 96
Product Type
Paper Insert
Compatible Filter Type
Oil Filter
Compatible Manufacturer Part Number
36, 60, 66, 76, 96
Compatible Manufacturer Model Number
36, 60, 66, 76, 96
Compatible with Manufacturer Model No.
36, 60, 66, 76, 96
Compatible with Mfr. Model No.
36, 60, 66, 76, 96
For Use with Mfr Model Number
36, 60, 66, 76, 96
For Use With Mfr. Model Number
36, 60, 66, 76, 96
Compatible Pump Manufacturer Part Number
36, 60, 66, 76, 96
Compatible Mfr. Model Number
36, 60, 66, 76, 96

Description

Paper Insert, Height 2 1/2 in, Length 15 5/32 in, Material Paper, For Use With -, Includes (2) O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.