Shop BALDWIN FILTERS
See all product information
Create Account
PF46246-10
- Mfr # PF46246-10
- Zoro # G310370104
product price:Â
$
23.99
/ea
Key Features
Overall Width
4 3/16 in
Product Type
Fuel Filter with Water Separator
Flow Rate
180 gph
Includes
Furnished Gasket, O-ring
Nominal Filter Rating
10 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF46246-10
- Zoro #
- G310370104
- UPC #
- 791440116719
- Country of Origin
- United States
- Product Type
- Fuel Filter with Water Separator
- Flow Rate
- 180 gph
- Includes
- Furnished Gasket, O-ring
- Nominal Filter Rating
- 10 micron
- Filter Design
- Cartridge
- Media Material
- Cellulose
- Compatible Fluid Type
- Diesel Fuel
- Item
- Fuel/Water Separator
- Absolute Filter Rating
- 10 micron
Dimensions
- Overall Width
- 4 3/16 in
- Inside Diameter
- 5/8 in
- Inside Diameter - Bottom
- 5/8 in
- Length
- 9 3/4 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 4 3/16 in
- Overall Length
- 9 3/4 in
Description
Fuel/Water Separator w/Bail Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.