Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PF46247-10

  • Mfr # PF46247-10

  • Zoro # G713368012


product price: $20.79
/ea

Key Features

Filter Design
Cartridge
Includes
Furnished Gasket, O-ring
Flow Rate
90 gph
Absolute Filter Rating
10 micron
Outside Diameter
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46247-10
Zoro #
G713368012
UPC #
791440116740
Country of Origin
United States

Dimensions

Outside Diameter
4 3/16 in
Inside Diameter - Bottom
5/8 in
Overall Length
9 3/4 in
Inside Diameter
5/8 in
Overall Height
4 3/4 in
Overall Width
4 3/16 in

Details

Filter Design
Cartridge
Includes
Furnished Gasket, O-ring
Item
Fuel/Water Separator
Flow Rate
90 gph
Absolute Filter Rating
10 micron
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
10 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose

Description

Fuel/Water Separator w/Bail Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.