Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PF46247

  • Mfr # PF46247

  • Zoro # G213368000


product price: $19.15
/ea

Key Features

Filter Design
Cartridge
Includes
Furnished Gasket, O-ring
Flow Rate
90 gph
Inside Diameter
5/8 in
Outside Diameter
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46247
Zoro #
G213368000
UPC #
791440116733
Country of Origin
United States

Dimensions

Inside Diameter
5/8 in
Outside Diameter
4 3/16 in
Overall Length
9 3/4 in
Inside Diameter - Bottom
5/8 in
Overall Width
4 3/16 in
Overall Height
4 3/4 in

Details

Filter Design
Cartridge
Includes
Furnished Gasket, O-ring
Flow Rate
90 gph
Item
Fuel/Water Separator
Absolute Filter Rating
2 micron
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
2 micron
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel

Description

Fuel/Water Separator w/Bail Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.