Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PF46253

  • Mfr # PF46253

  • Zoro # G013368040


product price: $35.79
/ea

Key Features

Filter Design
Cartridge
Includes
Gasket
Flow Rate
60 gph
Overall Length
6 in
Inside Diameter
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF46253
Zoro #
G013368040
UPC #
791440116979
Country of Origin
United States

Dimensions

Overall Length
6 in
Inside Diameter
1 7/16 in
Inside Diameter - Bottom
1 7/16 in
Outside Diameter
3 1/4 in
Overall Width
3 3/4 in
Overall Height
6 in

Details

Filter Design
Cartridge
Includes
Gasket
Flow Rate
60 gph
Item
Fuel Element
Product Type
Fuel Filter
Absolute Filter Rating
2 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, DAF, Dynapac, Hyundai, Kenworth, Peterbilt, Solaris
Nominal Filter Rating
2 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose

Description

Fuel Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.