Power Steering Filter, 2-1/4 x 1-13/16 In
Mfr # S451
Zoro # G2351198
product price: $10.07
/eaKey Features
Filter Design
Cartridge
Fluid Type
Power Steering
Outside Dia.
2 1/4 in
Width
2 1/4 in
Description/Special Features
Resin Ribbon Power Steering Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S451
Zoro #
G2351198
UPC #
791440005327
Country of Origin
United States
Dimensions
Outside Dia.
2 1/4 in
Width
2 1/4 in
Length
1 13/16 in
Height
1 13/16 in
Inside Dia.
1 7/8 in
Outside Diameter
2 1/4 in
Overall Height
1 13/16 in
Overall Length
1 13/16 in
Inside Diameter
1 7/8 in
Overall Width
2 1/4 in
Details
Item
Power Steering Filter
Filter Design
Cartridge
Fluid Type
Power Steering
Description/Special Features
Resin Ribbon Power Steering Element
For Use With
FWD Corporation, Patrick Equipment, Mack Trucks
Compatible Fluid Type
Power Steering Fluid
Baldwin Interchange
S451
Description
Power Steering Filter, Filter Design Cartridge, Resin Ribbon Power Steering Element, Height 1 13/16 in, Length 1 13/16 in, Width 2 1/4 in, Outside Dia. 2 1/4 in, Inside Dia. 1 7/8 in, Includes -, For Use With FWD Corporation, Patrick Equipment, Mack Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.