Zoro Homepage

Power Steering Filter, 2-15/32 x 3-9/16In

  • Mfr # P446

  • Zoro # G112354272


product price: $20.49
/ea

Key Features

Height
3 9/16 in
Includes
G296 Gasket Included, Inside-Out Flow
For Use With
Case, Caterpillar Equipment, International Trucks
Absolute Filter Rating
23 micron
Compatible Fluid Type
Power Steering Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P446
Zoro #
G112354272
UPC #
791440005280
Country of Origin
Unknown

Dimensions

Height
3 9/16 in
Inside Dia.
1 3/32 in
Outside Dia.
2 15/32 in

Details

Includes
G296 Gasket Included, Inside-Out Flow
For Use With
Case, Caterpillar Equipment, International Trucks
Absolute Filter Rating
23 micron
Compatible Fluid Type
Power Steering Fluid
Fluid Type
Power Steering
Description/Special Features
Power Steering Element
Filter Design
Cartridge
Micron Rating
23
Item
Power Steering Filter

Description

PowerSteeringFilter,ElementOnly,3-9/16"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.