Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 2-15/32 x 3-9/16In

  • Mfr # P454

  • Zoro # G4465465


product price: $30.36
/ea

Key Features

Includes
Inside-Out Flow
Outside Dia.
2 15/32 in
Fluid Type
Power Steering
Width
2 15/32 in
Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P454
Zoro #
G4465465
UPC #
791440005358
Country of Origin
United States

Dimensions

Outside Dia.
2 15/32 in
Width
2 15/32 in
Height
3 9/16 in
Inside Dia.
1 1/16 in
Length
3 9/16 in
Overall Height
3 9/16 in
Outside Diameter
2 1/2 in
Inside Diameter
1 1/16 in

Details

Includes
Inside-Out Flow
Fluid Type
Power Steering
Item
Power Steering Filter
Filter Design
Cartridge
Description/Special Features
Power Steering Element
Micron Rating
20
Features
Inside-Out Flow Direction
For Use With
Ford, Peterbilt, WhiteGMC Trucks, International-Harvester Planters
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford, Navistar, Peterbilt
Product Type
Power Steering Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Absolute Filter Rating
45 micron
Compatible Fluid Type
Power Steering Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Baldwin Interchange
P454

Description

Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 20, Height 3 9/16 in, Length 3 9/16 in, Width 2 15/32 in, Outside Dia. 2 15/32 in, Inside Dia. 1 1/16 in, Includes Inside-Out Flow, For Use With Ford, Peterbilt, WhiteGMC Trucks, International-Harvester Planters, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.