Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 2-15/32 x 3-9/16In

  • Mfr # P7134

  • Zoro # G1844604


product price: $35.05
/ea

Key Features

Inside Dia.
1 3/32 in
Fluid Type
Power Steering
Width
2 15/32 in
Outside Dia.
2 15/32 in
Description/Special Features
Power Steering Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7134
Zoro #
G1844604
UPC #
791440054325
Country of Origin
United States

Dimensions

Inside Dia.
1 3/32 in
Width
2 15/32 in
Outside Dia.
2 15/32 in
Length
3 9/16 in
Height
3 9/16 in
Inside Diameter
1 1/8 in
Outside Diameter
2 1/2 in
Overall Height
3 9/16 in

Details

Fluid Type
Power Steering
Item
Power Steering Filter
Description/Special Features
Power Steering Element
Includes
(8) Furnished Gaskets
Filter Design
Cartridge
Micron Rating
23
Features
Inside-Out Flow Direction
For Use With
International Buses, Trucks
Product Type
Power Steering Filter
Compatible Vehicle Make
Navistar
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
23 micron
Absolute Filter Rating
45 micron
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Power Steering Fluid
Fit Type
Vehicle Specific
Baldwin Interchange
P7134

Description

Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 23, Height 3 9/16 in, Length 3 9/16 in, Width 2 15/32 in, Outside Dia. 2 15/32 in, Inside Dia. 1 3/32 in, Includes (8) Furnished Gaskets, For Use With International Buses, Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.