Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 2-21/32 x 3-1/2 In

  • Mfr # BT9388

  • Zoro # G1685494


product price: $28.59
/ea

Key Features

Length
3 1/2 in
Width
2 21/32 in
Description/Special Features
Power Steering Spin-on
Fluid Type
Power Steering
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9388
Zoro #
G1685494
UPC #
791440079953
Country of Origin
United States

Dimensions

Length
3 1/2 in
Width
2 21/32 in
Height
3 1/2 in
Outside Dia.
2 21/32 in
Thread Size - Automotive Filters
3/4"
Thread Size
3/4"-16
Overall Height
3 1/2 in
Outside Diameter
2 11/16 in

Details

Description/Special Features
Power Steering Spin-on
Micron Rating
25
Fluid Type
Power Steering
Includes
20 psid Bypass Valve, Integral Gasket
Filter Design
Spin-On
Item
Hydraulic Filter
For Use With
International Thomas, Buses, Ford, Freightliner, International, Sterling, Western Star Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
10 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Power Steering Fluid
Compatible Vehicle Make
Ford, Freightliner, Navistar, Sterling, Western Star
Product Type
Power Steering Filter
Nominal Filter Rating
3 micron
Media Material
Cellulose

Description

Power Steering Filter, Filter Design Spin-On, Power Steering Spin-on, Micron Rating 3, Height 3 1/2 in, Length 3 1/2 in, Width 2 21/32 in, Outside Dia. 2 21/32 in, Includes 20 psid Bypass Valve, Integral Gasket, For Use With International Thomas, Buses, Ford, Freightliner, International, Sterling, Western Star Trucks, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.