Power Steering Filter, 3-15/16 x 5-1/8 In
Mfr # P545
Zoro # G9520332
product price: $34.89
/eaKey Features
Filter Design
Cartridge
Width
3 15/16 in
Outside Dia.
3 15/16 in
Includes
(2) Gaskets
Description/Special Features
Power Steering Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P545
Zoro #
G9520332
UPC #
791440006300
Country of Origin
United States
Dimensions
Width
3 15/16 in
Outside Dia.
3 15/16 in
Height
5 1/8 in
Inside Dia.
1 1/8 in
Length
5 1/8 in
Outside Diameter
3 15/16 in
Overall Width
3 15/16 in
Overall Length
5 1/8 in
Inside Diameter
1 1/8 in
Overall Height
5 1/8 in
Details
Item
Power Steering Filter
Filter Design
Cartridge
Includes
(2) Gaskets
Description/Special Features
Power Steering Element
Fluid Type
Power Steering
Micron Rating
20
For Use With
WhiteGMC Trucks
Absolute Filter Rating
20 micron
Compatible Fluid Type
Power Steering Fluid
Baldwin Interchange
P545
Description
Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 20, Height 5 1/8 in, Length 5 1/8 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 1/8 in, Includes (2) Gaskets, For Use With WhiteGMC Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.