Zoro Homepage

Power Steering Filter, 3-17/32 x 2-1/2 In

  • Mfr # P186

  • Zoro # G2350811


product price: $12.69
/ea

Key Features

Fluid Type
Power Steering
Description/Special Features
Power Steering Element
Filter Design
Cartridge
Width
3 17/32 in
Micron Rating
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P186
Zoro #
G2350811
UPC #
791440002319
Country of Origin
Mexico

Dimensions

Width
3 17/32 in
Outside Dia.
3 17/32 in
Height
2 1/2 in
Inside Dia.
1 1/8 in
Length
2 1/2 in
Outside Diameter
3 9/16 in
Overall Height
2 1/2 in
Inside Diameter
1 1/8 in

Details

Item
Power Steering Filter
Fluid Type
Power Steering
Description/Special Features
Power Steering Element
Filter Design
Cartridge
Micron Rating
18
For Use With
Allis Chalmers, Massey Ferguson Equipment
Compatible Vehicle Make
Allis-Chalmers, Massey Ferguson
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
18 micron
Compatible Fluid Type
Power Steering Fluid
Absolute Filter Rating
40 micron
Media Material
Cellulose
Product Type
Power Steering Filter
Baldwin Interchange
P186

Description

Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 18, Height 2 1/2 in, Length 2 1/2 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 1 1/8 in, Includes -, For Use With Allis Chalmers, Massey Ferguson Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.