Zoro Homepage

Power Steering Filter, 3-3/8 x 2-23/32 In

  • Mfr # PT9449

  • Zoro # G5188741


product price: $25.49
/ea

Key Features

Description/Special Features
Power Steering Element
Fluid Type
Power Steering
Height
2 23/32 in
Outside Dia.
3 3/8 in
Length
2 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9449
Zoro #
G5188741
UPC #
791440091191
Country of Origin
United States

Dimensions

Height
2 23/32 in
Outside Dia.
3 3/8 in
Length
2 23/32 in
Width
3 3/8 in
Inside Dia.
2 in
Overall Height
2 3/4 in
Overall Length
2 3/4 in
Overall Width
3 3/8 in
Inside Diameter
3 3/8 in
Outside Diameter
2 in

Details

Description/Special Features
Power Steering Element
Fluid Type
Power Steering
Item
Hydraulic Filter Element
Micron Rating
40
Filter Design
Cartridge
Includes
(2) Grommets Attached
For Use With
Mack CH612 Truck
Compatible Fluid Type
Power Steering Fluid
Baldwin Interchange
PT9449

Description

Power Steering Filter, Filter Design Cartridge, Power Steering Element, Micron Rating 40, Height 2 23/32 in, Length 2 23/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 2 in, Includes (2) Grommets Attached, For Use With Mack CH612 Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.