Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Filter, 4-1/32 x 4-5/32 In

  • Mfr # PT8407

  • Zoro # G112354142


product price: $42.61
/ea

Key Features

Fluid Type
Power Steering
Filter Design
Cartridge
Includes
8 psid By-Pass Valve, A Gasket Attached
Inside Dia.
7/16 in, 2 7/16 in
Description/Special Features
Power Steering Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8407
Zoro #
G112354142
UPC #
791440053076
Country of Origin
Unknown

Dimensions

Inside Dia.
7/16 in, 2 7/16 in

Details

Fluid Type
Power Steering
Filter Design
Cartridge
Includes
8 psid By-Pass Valve, A Gasket Attached
Description/Special Features
Power Steering Element
Item
hydraulic filter
Micron Rating
5
For Use With
Freightliner, International Buses, Trucks
Compatible Fluid Type
Power Steering Fluid

Description

Power Steering Filter,Element Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.