Shop BALDWIN FILTERS

Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT Male, Center Back, Compatible with P777004

  • Mfr # PG1326

  • Zoro # G7474424


product price:  $34.89
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG1326
Zoro #
G7474424
UPC #
791440011960
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Diameter
2 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Agriculture, Automotive, Commercial, Construction, Transportation, Industrial, Locomotive, Marine, Mining, Oil and Gas Industry, Power Industries
Gauge Case Material
Steel
Series
P77-7004
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Gauge Application
Compressed Air Filters
Calibration Certificate Included
No
For Use With
25 PSI By-Pass Filter Base
Socket Material
Brass
Case Color
Black
Case Material
Steel
Connection Type
MNPT
Standards
ASME B40.1 Grade B
Pressure Gauge Type
Commercial Pressure Gauge
Includes Mounting Hardware
No
Dial Color
White
Freeze Resistant Movement
No
Compatible Manufacturer Model Number
P777004
Compatible Brand and Series
Donaldson
Scale Type
Single
Adjustable Pointer
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Pointer Color
Black
Sensor Material
Copper Alloy
Maximum Pressure
60
Compatible with Brand
Universal
Operating Temperature - Minimum
-50 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Maximum
60 psi
Case Finish
Black Paint
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
-50 Degrees F
Field Fillable
No

Description

Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy 3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 60, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.