Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Seal Outer Air Element

  • Mfr # RS30313

  • Zoro # G7611715


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Standards
ISO 9001:2015
Product Type
Engine Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30313
Zoro #
G7611715
UPC #
00791440115767
Country of Origin
United States

Dimensions

Inside Diameter - Bottom
5 13/16 in
Outside Diameter - Bottom
11 9/16 in
Overall Height
16 3/4 in

Details

Item
Outer Air Element
Filter Design
Radial Seal
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Standards
ISO 9001:2015
Product Type
Engine Air Filter
Compatible Vehicle Type
Buses
Media Material
Cellulose, Paper
Compatible Vehicle Make
Blue Bird All-American
Use Location
Engine
Baldwin Interchange
RS30313

Description

Outer Air Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.