Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separator, Cartridge, 4-1/8in. L

  • Mfr # BF9922-O

  • Zoro # G9502236


product price: $38.29
/ea

Key Features

Filter Design
Spin-On
For Use With
Mercedes Benz Latin America Buses, Trucks
Length
4 1/8 in
Outside Dia.
3 21/32 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9922-O
Zoro #
G9502236
UPC #
791440094758
Country of Origin
United States

Dimensions

Length
4 1/8 in
Outside Dia.
3 21/32 in
Height
4 1/8 in
Thread Size
1"-14
Overall Height
4 1/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
Mercedes Benz Latin America Buses, Trucks
Item
Separator
Includes
3 1/8 in - 10 Thread Bowl, Integral Post Seal, O-Ring
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Features
Inside-Out Flow Direction
Standards
ISO 9001:2015
Compatible Vehicle Make
Mercedes-Benz
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Baldwin Interchange
BF9922-O
Fleetguard
FS19996

Description

Separator, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 1/8 in, Length 4 1/8 in, Outside Dia. 3 21/32 in, Includes 3 1/8 in - 10 Thread Bowl, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.