Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separator, Cartridge, 4-19/32in. L

  • Mfr # BF1282-O

  • Zoro # G9502263


product price: $25.29
/ea

Key Features

Filter Design
Spin-On
For Use With
Agco, Komatsu Equipment; Case Dump Trucks; Cummins Engines
Length
4 19/32 in
Outside Dia.
3 21/32 in
Includes
Port Thread: 1 1/4-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1282-O
Zoro #
G9502263
UPC #
791440094529
Country of Origin
China

Dimensions

Length
4 19/32 in
Outside Dia.
3 21/32 in
Height
4 19/32 in
Overall Height
4 5/8 in
Overall Length
4 5/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
Agco, Komatsu Equipment; Case Dump Trucks; Cummins Engines
Includes
Port Thread: 1 1/4-2B
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Separator
Baldwin Interchange
BF1282-O

Description

Separator, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 19/32 in, Length 4 19/32 in, Outside Dia. 3 21/32 in, Includes Port Thread: 1 1/4-2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.