Sisal Sock Filter, 3-3/4 x 15 In
Mfr # V1544-T
Zoro # G5524793
product price: $21.14
/eaKey Features
Outside Dia.
3 3/4 in
Length
15 in
Height
15 in
Filter Design
Cartridge
Fluid Type
Low Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1544-T
Zoro #
G5524793
UPC #
791440012226
Country of Origin
United States
Dimensions
Outside Dia.
3 3/4 in
Length
15 in
Height
15 in
Width
3 3/4 in
Inside Dia.
1 1/16 in
Overall Length
15 in
Inside Diameter
1 1/16 in
Overall Width
3 3/4 in
Outside Diameter
3 3/4 in
Overall Height
15 in
Details
Item
Fluid Filter
Filter Design
Cartridge
Fluid Type
Low Flow
Description/Special Features
Sisal Sock for Filtering Liquids at High Flow Rates
For Use With
Hyco, Winslow Filter Housings
Baldwin Interchange
V1544-T
Description
Fluid Filter, Filter Design Cartridge, Sisal Sock for Filtering Liquids at High Flow Rates, Height 15 in, Length 15 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 1 1/16 in, Includes -, For Use With Hyco, Winslow Filter Housings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.