Spin-On, 1-1/8" Thread , 9-1/8" L
- Mfr # BT402
- Zoro # G2638431
product price:Â
$
32.99
/ea
Key Features
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/8"
Outside Dia.
4 1/4 in
Micron Rating
23 micron
Includes
30 psid Bypass Valve, Integral Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT402
- Zoro #
- G2638431
- UPC #
- 791440004665
- Country of Origin
- United States
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- 30 psid Bypass Valve, Integral Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Vehicle Type
- Buses, Trucks
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Flow Type
- Full Flow
- Absolute Filter Rating
- 45 micron
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Nominal Filter Rating
- 23 micron
- Standards
- ISO 9001:2015
- Product Type
- Oil Filter
- Compatible Fluid Type
- Oil
- Compatible Vehicle Make
- Mitsubishi, Onan
- Baldwin Interchange
- BT402
Dimensions
- Thread Size - Automotive Filters
- 1-1/8"
- Outside Dia.
- 4 1/4 in
- Width
- 4 1/4 in
- Height
- 9-1/8"
- Thread Size
- 1 1/8"-16
- Overall Height
- 9 1/8 in
- Outside Diameter
- 4 1/4 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 9-1/8 In., Length 9 1/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Integral Gasket, Thread Size 1 1/8 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.