Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 13/16" Thread , 3-1/2" L
- Mfr # B31
- Zoro # G2894665
product price:Â
$
9.19
/ea
Key Features
For Use With
AMC, GM Automotive, Light-Duty Trucks, Vans
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Outside Dia.
3 in
Micron Rating
9.8 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B31
- Zoro #
- G2894665
- UPC #
- 791440000407
- Country of Origin
- United States
- For Use With
- AMC, GM Automotive, Light-Duty Trucks, Vans
- Filter Design
- Spin-On
- Micron Rating
- 9.8 micron
- Includes
- Anti-Drainback Valve, G449-B Attached Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- AMC, GM
- Media Material
- Cellulose
- Compatible Fluid Type
- Oil
- Nominal Filter Rating
- 18 micron
- Absolute Filter Rating
- 40 micron
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses, Light Duty Trucks, Passenger Vehicles
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Flow Type
- Full Flow
- Product Type
- Oil Filter
- Baldwin Interchange
- B31
- Fleetguard
- LF796
Dimensions
- Thread Size - Automotive Filters
- 13/16"
- Outside Dia.
- 3 in
- Height
- 3-1/2"
- Width
- 3 in
- Outside Diameter
- 3 in
- Overall Height
- 3 1/2 in
- Thread Size
- 13/16"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes Anti-Drainback Valve, G449-B Attached Gasket, For Use With AMC, GM Automotive, Light-Duty Trucks, Vans, Thread Size 13/16 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.