Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 13/16" Thread , 4-3/8" L
- Mfr # BT241
- Zoro # G1710773
product price:Â
$
19.59
/ea
Key Features
For Use With
Wisconsin Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Length
4 3/8 in
Outside Dia.
3 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT241
- Zoro #
- G1710773
- UPC #
- 791440003026
- Country of Origin
- United States
- For Use With
- Wisconsin Engines
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Fluid Type
- Oil
- Product Type
- Oil Filter
- Baldwin Interchange
- BT241
Dimensions
- Thread Size - Automotive Filters
- 13/16"
- Length
- 4 3/8 in
- Outside Dia.
- 3 13/16 in
- Height
- 4-3/8"
- Width
- 3 13/16 in
- Thread Size
- 13/16"
- Overall Length
- 4 3/8 in
- Wire Rope Length
- 4 3/8 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-13/16 In., Outside Dia. 3 13/16 in, Includes 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Wisconsin Engines, Thread Size 13/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.