Spin-On, 13/16" Thread , 5-1/8" L
- Mfr # B30
- Zoro # G2302194
product price:Â
$
10.15
/ea
Key Features
For Use With
GM Automotive
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Outside Dia.
3 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30
- Zoro #
- G2302194
- UPC #
- 791440000391
- Country of Origin
- United States
- For Use With
- GM Automotive
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- G449-B Attached Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Absolute Filter Rating
- 40 micron
- Compatible Vehicle Make
- GM
- Compatible Fluid Type
- Oil
- Nominal Filter Rating
- 18 micron
- Fit Type
- Vehicle Specific
- Flow Type
- Full Flow
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses, Trucks
- Baldwin Interchange
- B30
Dimensions
- Thread Size - Automotive Filters
- 13/16"
- Outside Dia.
- 3 in
- Height
- 5-1/8"
- Width
- 3 in
- Overall Height
- 5 1/8 in
- Outside Diameter
- 3 in
- Thread Size
- 13/16"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-1/8 In., Length 5 1/8 in, Width 3 In., Outside Dia. 3 in, Includes G449-B Attached Gasket, For Use With GM Automotive, Thread Size 13/16 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.