Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 3-1/2" L
- Mfr # B228
- Zoro # G2106474
product price:Â
$
12.65
/ea
Key Features
For Use With
Atlas Copco Compressors; Audi, BMW, GM Automotive; Bobcat, Class, Gehl Equipment; Deutz Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B228
- Zoro #
- G2106474
- UPC #
- 791440002890
- Country of Origin
- United States
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 in
- Width
- 3 in
- Height
- 3-1/2"
- Outside Diameter
- 3 in
- Overall Height
- 3 1/2 in
- Thread Size
- 3/4"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Atlas Copco Compressors; Audi, BMW, GM Automotive; Bobcat, Class, Gehl Equipment; Deutz Engines, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.