Spin-On, 3/4" Thread , 3-1/2" L
- Mfr # BT223
- Zoro # G1923232
product price:Â
$
12.85
/ea
Key Features
For Use With
BMW, Chrysler, Dodge, GMC, Saab, Saturn, Suzuki, Toyota Automotive; Bobcat, Cub Cadet, Interceptor, John Deere Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
2 29/32 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT223
- Zoro #
- G1923232
- UPC #
- 791440002821
- Country of Origin
- United States
- For Use With
- BMW, Chrysler, Dodge, GMC, Saab, Saturn, Suzuki, Toyota Automotive; Bobcat, Cub Cadet, Interceptor, John Deere Equipment
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Vehicle Type
- Buses, Trucks
- Nominal Filter Rating
- 18 micron
- Media Material
- Cellulose
- Compatible Fluid Type
- Oil
- Standards
- ISO 9001:2015
- Fit Type
- Vehicle Specific
- Flow Type
- Full Flow
- Product Type
- Oil Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- BMW, Bobcat, Chrysler, Cub Cadet, Dodge, GMC, Interceptor, John Deere, Saab, Saturn, Suzuki, Toyota
- Absolute Filter Rating
- 40 micron
- Baldwin Interchange
- BT223
- Fleetguard
- LF3335
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 2 29/32 in
- Width
- 2 29/32 in
- Height
- 3-1/2"
- Overall Height
- 3 1/2 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 2 15/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-1/2 In., Length 3 1/2 in, Width 2-29/32 In., Outside Dia. 2 29/32 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With BMW, Chrysler, Dodge, GMC, Saab, Saturn, Suzuki, Toyota Automotive; Bobcat, Cub Cadet, Interceptor, John Deere Equipment, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.