Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 3-15/16" L
- Mfr # BT5
- Zoro # G2795624
product price:Â
$
18.69
/ea
Key Features
For Use With
Fiat Automotive; Ford, Massey Ferguson, Minneapolis-Moline, Same Equipment; Interceptor Marine; Iveco Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
4 1/4 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT5
- Zoro #
- G2795624
- UPC #
- 791440000056
- Country of Origin
- United States
- For Use With
- Fiat Automotive; Ford, Massey Ferguson, Minneapolis-Moline, Same Equipment; Interceptor Marine; Iveco Trucks
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on (Also Used as Hydraulic or Transmission)
- Product Type
- Oil Filter
- Standards
- ISO 9001:2015
- Compatible Fluid Type
- Oil
- Compatible Vehicle Make
- Fiat, Ford, Interceptor, Iveco, Massey Ferguson, Minneapolis-Moline
- Absolute Filter Rating
- 40 micron
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Buses, Trucks
- Flow Type
- Full Flow
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Nominal Filter Rating
- 18 micron
- Media Material
- Cellulose
- Baldwin Interchange
- BT5
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 4 1/4 in
- Height
- 3-15/16"
- Width
- 4 1/4 in
- Outside Diameter
- 4 1/4 in
- Overall Height
- 3 15/16 in
- Thread Size
- 3/4"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on (Also Used as Hydraulic or Transmission), Micron Rating 18 micron, Height 3-15/16 In., Length 3 15/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Fiat Automotive; Ford, Massey Ferguson, Minneapolis-Moline, Same Equipment; Interceptor Marine; Iveco Trucks, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.