Spin-On, 3/4" Thread , 3-7/16" L
- Mfr # B131
- Zoro # G1451947
product price:Â
$
17.99
/ea
Key Features
For Use With
Chevrolet, Toyota Automotive; Datsun, Nissan Lift Trucks; John Deere Lawn & Garden Equipment; Northern Lights Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 1/32 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B131
- Zoro #
- G1451947
- UPC #
- 791440001749
- Country of Origin
- United States
- For Use With
- Chevrolet, Toyota Automotive; Datsun, Nissan Lift Trucks; John Deere Lawn & Garden Equipment; Northern Lights Equipment
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Flow Type
- Full Flow
- Fit Type
- Vehicle Specific
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses, Trucks
- Compatible Vehicle Make
- Chevrolet, Datsun, John Deere, Nissan, Northern Lights, Toyota
- Compatible Fluid Type
- Oil
- Media Material
- Cellulose
- Absolute Filter Rating
- 40 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Nominal Filter Rating
- 18 micron
- Product Type
- Oil Filter
- Baldwin Interchange
- B131
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 1/32 in
- Height
- 3-7/16"
- Width
- 3 1/32 in
- Thread Size
- 3/4"-16
- Overall Height
- 3 7/16 in
- Outside Diameter
- 3 1/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-7/16 In., Length 3 7/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Chevrolet, Toyota Automotive; Datsun, Nissan Lift Trucks; John Deere Lawn & Garden Equipment; Northern Lights Equipment, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.