Spin-On, 3/4" Thread , 3-7/8" L
- Mfr # B120
- Zoro # G2653016
product price:Â
$
13.55
/ea
Key Features
For Use With
Nissan Automotive, Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 11/16 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B120
- Zoro #
- G2653016
- UPC #
- 791440001640
- Country of Origin
- United States
- For Use With
- Nissan Automotive, Engines
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- Anti-Drainback Valve, G381-A Integral Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Absolute Filter Rating
- 40 micron
- Nominal Filter Rating
- 18 micron
- Media Material
- Cellulose
- Compatible Vehicle Make
- Nissan
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Oil
- Product Type
- Oil Filter
- Compatible Vehicle Type
- Buses, Trucks
- Standards
- ISO 9001:2015
- Flow Type
- Full Flow
- Baldwin Interchange
- B120
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 11/16 in
- Height
- 3-7/8"
- Width
- 3 11/16 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 3 11/16 in
- Overall Height
- 3 7/8 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Nissan Automotive, Engines, Thread Size 3/4 In.-16
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.