Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 4-3/8" L
- Mfr # B229
- Zoro # G0816505
product price:Â
$
16.29
/ea
Key Features
For Use With
Case Equipment; David Brown, Isuzu Engines; Toyota Automotive, Light-Duty Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 11/16 in
Micron Rating
12 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B229
- Zoro #
- G0816505
- UPC #
- 791440002906
- Country of Origin
- United States
- For Use With
- Case Equipment; David Brown, Isuzu Engines; Toyota Automotive, Light-Duty Trucks
- Filter Design
- Spin-On
- Micron Rating
- 12 micron
- Includes
- 20 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses, Light Duty Trucks
- Nominal Filter Rating
- 18 micron
- Compatible Vehicle Make
- Case IH, David Brown, Isuzu, Toyota
- Absolute Filter Rating
- 40 micron
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Compatible Fluid Type
- Oil
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Flow Type
- Full Flow
- Baldwin Interchange
- B229
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 11/16 in
- Height
- 4-3/8"
- Width
- 3 11/16 in
- Overall Height
- 4 3/8 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 3 11/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Case Equipment; David Brown, Isuzu Engines; Toyota Automotive, Light-Duty Trucks, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.