Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 4-3/8" L
- Mfr # B233
- Zoro # G0327731
product price:Â
$
9.35
/ea
Key Features
For Use With
Chrysler, Ford, Toyota, Volkswagen Automotive, Light-Duty Trucks, Vans
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 11/16 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B233
- Zoro #
- G0327731
- UPC #
- 791440002937
- Country of Origin
- United States
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 11/16 in
- Height
- 4-3/8"
- Width
- 3 11/16 in
- Overall Height
- 4 3/8 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 3 11/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Chrysler, Ford, Toyota, Volkswagen Automotive, Light-Duty Trucks, Vans, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.