Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 5-11/16" L
- Mfr # BD232
- Zoro # G3126584
product price:Â
$
43.29
/ea
Key Features
For Use With
Allis Chalmers, Fiat Equipment; Iveco, R.V.I. Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
4 1/4 in
Includes
36 psid Bypass Valve, Standpipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD232
- Zoro #
- G3126584
- UPC #
- 791440038455
- Country of Origin
- China
- For Use With
- Allis Chalmers, Fiat Equipment; Iveco, R.V.I. Trucks
- Filter Design
- Spin-On
- Includes
- 36 psid Bypass Valve, Standpipe
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Dual-Flow Lube Spin-on
- Compatible Fluid Type
- Oil
- Compatible Vehicle Make
- Allis-Chalmers, Fiat, Iveco, R.V.I
- Flow Type
- Dual Flow
- Media Material
- Cellulose
- Product Type
- Oil Filter
- Compatible Vehicle Type
- Buses, Trucks
- Standards
- ISO 9001:2015
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Baldwin Interchange
- BD232
- Fleetguard
- LF3481
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 4 1/4 in
- Height
- 5-11/16"
- Width
- 4 1/4 in
- Thread Size
- 3/4"-16
- Overall Height
- 5 11/16 in
- Outside Diameter
- 4 1/4 in
Description
Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Height 5-11/16 In., Length 5 11/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 36 psid Bypass Valve, Standpipe, For Use With Allis Chalmers, Fiat Equipment; Iveco, R.V.I. Trucks, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.