Spin-On, 3/4" Thread , 5-13/16" L
- Mfr # BT348
- Zoro # G0365915
product price:Â
$
15.55
/ea
Key Features
For Use With
Allis Chalmers, Caterpillar, Fiat, Ford, Hesston, New Holland Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
4 1/4 in
Micron Rating
9.8 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT348
- Zoro #
- G0365915
- UPC #
- 791440004061
- Country of Origin
- United States
- For Use With
- Allis Chalmers, Caterpillar, Fiat, Ford, Hesston, New Holland Equipment
- Filter Design
- Spin-On
- Micron Rating
- 9.8 micron
- Includes
- 30 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Product Type
- Oil Filter
- Flow Type
- Full Flow
- Standards
- ISO 9001:2015
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Allis-Chalmers, Fiat, Ford, Hesston, New Holland
- Absolute Filter Rating
- 27 micron
- Compatible Fluid Type
- Oil
- Nominal Filter Rating
- 9.8 micron
- Media Material
- Cellulose
- Baldwin Interchange
- BT348
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 4 1/4 in
- Height
- 5-13/16"
- Width
- 4 1/4 in
- Overall Height
- 5 13/16 in
- Outside Diameter
- 4 1/4 in
- Thread Size
- 3/4"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 5-13/16 In., Length 5 13/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe, For Use With Allis Chalmers, Caterpillar, Fiat, Ford, Hesston, New Holland Equipment, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.