Spin-On, 3/4" Thread , 5-1/8" L
- Mfr # BT215
- Zoro # G2383832
product price:Â
$
19.99
/ea
Key Features
For Use With
Allis Chalmers, Compair, Eicher, Landini, Massey Ferguson Equipment; Perkins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT215
- Zoro #
- G2383832
- UPC #
- 791440002746
- Country of Origin
- United States
- For Use With
- Allis Chalmers, Compair, Eicher, Landini, Massey Ferguson Equipment; Perkins Engines
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve, G449-B Integral Gasket, Standpipe
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Media Material
- Cellulose
- Flow Type
- Full Flow
- Nominal Filter Rating
- 18 micron
- Compatible Vehicle Type
- Buses, Trucks
- Standards
- ISO 9001:2015
- Absolute Filter Rating
- 40 micron
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Compatible Vehicle Make
- Allis-Chalmers, Eicher, Landini, Massey Ferguson, Perkins
- Compatible Fluid Type
- Oil
- Baldwin Interchange
- BT215
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 in
- Width
- 3 in
- Height
- 5-1/8"
- Outside Diameter
- 3 in
- Thread Size
- 3/4"-16
- Overall Height
- 5 1/8 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-1/8 In., Length 5 1/8 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, G449-B Integral Gasket, Standpipe, For Use With Allis Chalmers, Compair, Eicher, Landini, Massey Ferguson Equipment; Perkins Engines, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.