Spin-On, 3/4" Thread , 5-3/8" L
- Mfr # B118
- Zoro # G3252444
product price:Â
$
13.69
/ea
Key Features
For Use With
Ford, Isuzu, Nissan Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 3/4 in
Micron Rating
12 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B118
- Zoro #
- G3252444
- UPC #
- 791440001589
- Country of Origin
- United States
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 3/4 in
- Height
- 5-3/8"
- Width
- 3 11/16 in
- Overall Height
- 5 3/8 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 3 11/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 3/4 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Ford, Isuzu, Nissan Engines, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.