Spin-On, 3/4" Thread , 5-7/8" L
- Mfr # B7018
- Zoro # G5495366
product price:Â
$
45.99
/ea
Key Features
For Use With
Nissan Trucks
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 7/8 in
Outside Dia.
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B7018
- Zoro #
- G5495366
- UPC #
- 791440028579
- Country of Origin
- United States
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Length
- 5 7/8 in
- Outside Dia.
- 4 1/4 in
- Width
- 4-1/4"
- Height
- 5-7/8"
- Overall Length
- 5 7/8 in
- Thread Size
- 3/4"
- Wire Rope Length
- 5 7/8 in
Details
- For Use With
- Nissan Trucks
- Filter Design
- Spin-On
- Micron Rating
- 15 micron
- Includes
- I. Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- By-Pass Lube Spin-on
- Compatible Fluid Type
- Oil
- Product Type
- Oil Filter
- Baldwin Interchange
- B7018
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15 micron, Height 5-7/8 In., Length 5 7/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes I. Gasket, For Use With Nissan Trucks, Thread Size 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.