Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 5-9/32" L
- Mfr # BT216
- Zoro # G3177587
product price:Â
$
17.89
/ea
Key Features
For Use With
Allis Chalmers, Bobcat, Caterpillar, Class, J.C. Bamford, Landini, Massey Ferguson, New Holland, Vermeer, Volvo Equipment; Perkins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 3/4 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT216
- Zoro #
- G3177587
- UPC #
- 791440002753
- Country of Origin
- United States
- For Use With
- Allis Chalmers, Bobcat, Caterpillar, Class, J.C. Bamford, Landini, Massey Ferguson, New Holland, Vermeer, Volvo Equipment; Perkins Engines
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Media Material
- Cellulose
- Standards
- ISO 9001:2015
- Nominal Filter Rating
- 23 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Allis-Chalmers, Bobcat, Claas, JCB, Landini, Massey Ferguson, New Holland, Perkins, Vermeer, Volvo
- Compatible Fluid Type
- Oil
- Product Type
- Oil Filter
- Absolute Filter Rating
- 45 micron
- Flow Type
- Full Flow
- Compatible Vehicle Type
- Buses, Trucks
- Baldwin Interchange
- BT216
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 3/4 in
- Height
- 5-9/32"
- Width
- 3 3/4 in
- Overall Height
- 5 3/8 in
- Outside Diameter
- 3 11/16 in
- Thread Size
- 3/4"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 5-9/32 In., Length 5 9/32 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe, For Use With Allis Chalmers, Bobcat, Caterpillar, Class, J.C. Bamford, Landini, Massey Ferguson, New Holland, Vermeer, Volvo Equipment; Perkins Engines, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.