Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 3/4" Thread , 7-1/8" L
- Mfr # BT237
- Zoro # G2871477
product price:Â
$
15.89
/ea
Key Features
For Use With
Bobcat, Caterpillar, Hymac, Hyster, J.C. Bamford, Komatsu, Landini, Massey Ferguson Equipment; Perkins Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 11/16 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT237
- Zoro #
- G2871477
- UPC #
- 791440002982
- Country of Origin
- United States
- For Use With
- Bobcat, Caterpillar, Hymac, Hyster, J.C. Bamford, Komatsu, Landini, Massey Ferguson Equipment; Perkins Engines
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- 8 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Bobcat, Hymac, Hyster, JCB, Komatsu, Landini, Massey Ferguson, Perkins
- Compatible Fluid Type
- Oil
- Nominal Filter Rating
- 23 micron
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses, Trucks
- Flow Type
- Full Flow
- Product Type
- Oil Filter
- Absolute Filter Rating
- 45 micron
- Media Material
- Cellulose
- Baldwin Interchange
- BT237
- Fleetguard
- LF699
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 11/16 in
- Width
- 3 11/16 in
- Height
- 7-1/8"
- Outside Diameter
- 3 11/16 in
- Overall Height
- 7 1/8 in
- Thread Size
- 3/4"-16
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe, For Use With Bobcat, Caterpillar, Hymac, Hyster, J.C. Bamford, Komatsu, Landini, Massey Ferguson Equipment; Perkins Engines, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.