Spin-On, 5/8" Thread , 6-5/8" L
- Mfr # B164
- Zoro # G0873826
product price:Â
$
16.39
/ea
Key Features
For Use With
Carrier Refrigeration Units
Filter Design
Spin-On
Thread Size - Automotive Filters
5/8"
Outside Dia.
3 11/16 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B164
- Zoro #
- G0873826
- UPC #
- 791440002081
- Country of Origin
- United States
- For Use With
- Carrier Refrigeration Units
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- Flow Control Orifice, G381-A Integral Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- By-Pass Lube Spin-on
- Nominal Filter Rating
- 23 micron
- Media Material
- Cellulose
- Compatible Fluid Type
- Oil
- Flow Type
- Bypass
- Compatible Vehicle Type
- Buses, Trucks
- Fit Type
- Vehicle Specific
- Absolute Filter Rating
- 15 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Standards
- ISO 9001:2015
- Product Type
- Oil Filter
- Baldwin Interchange
- B164
Dimensions
- Thread Size - Automotive Filters
- 5/8"
- Outside Dia.
- 3 11/16 in
- Height
- 6-5/8"
- Width
- 3 11/16 in
- Thread Size
- 5/8"-18
- Outside Diameter
- 3 11/16 in
- Overall Height
- 6 5/8 in
Description
Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 23 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Flow Control Orifice, G381-A Integral Gasket, For Use With Carrier Refrigeration Units, Thread Size 5/8 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.